FESTO 8003768 MOTOR CABLE NEBM-M16G8-E-15-Q9-LE8
NEBM connecting line
See technical informationSee documentsReferences
Festo:NEBM-M16G8-E-15-Q9-LE8
Rubix:122A8654
Manufacturer :8003768
EAN:4052568256418
Documents
Product details : FESTO 8003768 MOTOR CABLE NEBM-M16G8-E-15-Q9-LE8
motor cable NEBM-M16G8-E-15-Q9-LE8 Suitable for Servo motor EMME-AS-... Based on the standard=EN 61984, Cable attribute=Suitable for chain link trunking, Operating voltage range AC=0 - 600 V, Note on operating voltage range AC=0 - 300 V for 0.5 mm², Operating voltage range DC=0 - 600 V
Technical specifications
Attributes
| Type | connecting cable for motors |
|---|
Show UNSPSC/ECL@SS
£ 691.03 excl. VAT
/ Each
£ 829.24 incl. VAT
- Delivery date on request
Contact a branch