References
Festo:EAPR-S1-S-26-100
Rubix:391A0526
Manufacturer :562619
EAN:4052568099367

Documents
Product details : FESTO 562619 SENSOR RAIL
Sensor rail EAPR-S1-S-26-100 Size=26, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=28 g
Sensor rail EAPR-S1-S-26-100 562619
Technical specifications
Attributes
| Logistic Weight | 53,3 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 36.54 excl. VAT
/ Each
£ 43.85 incl. VAT
- Delivery usually within ( 14 ) days