References
Festo:EAMC-30-35-8-12
Rubix:129A8890
Manufacturer :123043
EAN:4052568068301

Documents
Product details : FESTO 123043 COUPLING EAMC-30-35-8-12
Coupling EAMC-30-35-8-12 For electromechanical drive with Servomotor Holder diameter 1=8 mm, Holder diameter 2=12 mm, Size=30, Assembly Position=Any, Max. speed=8000 1/min
Technical specifications
Attributes
| Logistic Weight | 51,37 g |
|---|---|
| Type | eamc coupling |
Show UNSPSC/ECL@SS
£ 70.17 excl. VAT
/ Each
£ 84.20 incl. VAT
- Delivery usually within ( 2 ) days