References
Festo:EAMM-A-P8-38A-60P
Rubix:391A0092
Manufacturer :1987308
EAN:4052568250386

Documents
Product details : FESTO 1987308 AXIAL KIT
Axial kit EAMM-A-P8-38A-60P Size=33/46, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial assembly EAMM-A-P8-38A-60P suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 263,41 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 172.80 excl. VAT
/ Each
£ 207.36 incl. VAT
- Delivery usually within ( 6 ) days