FESTO 539971 BASIC KIT

HMVD base kit

See technical informationSee documents
References
Festo:HMVD-LP-DL25/40
Rubix:391A2547
Manufacturer :539971
EAN:4052568177997
brand logo
Technical specifications
Typebase kit
Documents

Product details : FESTO 539971 BASIC KIT


basic kit HMVD-LP-DL25/40 For multi-axis modular systems from the handling and assembly technology range. Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=1320 g, Materials note=Free of copper and PTFE, Materials information for adapter=(* Wrought Aluminium alloy, * Anodised)
Base kit HMVD-LP-DL25/40 for multi-axis modular system for assembly and handling technology. Mounting position=any, Corrosion resistance class KBK=2, Product weight=1320 g, Material note=copper- and PTFE-free, Material information adapter=(* aluminum wrought alloy, * anodized)

Technical specifications


Attributes
Typebase kit
Show UNSPSC/ECL@SS
£ 224.76 excl. VAT
/ Each
£ 269.71 incl. VAT
  • Delivery usually within ( 16 ) days