FESTO 545237 FOOT MOUNTING HPC-63

HPC foot mounting

See technical informationSee documents

References

Festo:HPC-63
Rubix:118A1068
Manufacturer :545237
EAN:4052568051228
HPC-63 Foot mounting

Technical specifications

Typefoot mounting
See all Specifications

Documents

Product details : FESTO 545237 FOOT MOUNTING HPC-63


Foot Mounting HPC-63 for linear drive DGC-G. Size=63, Assembly Position=Any, Corrosion resistance classification CRC=2, Product weight=1245 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight1213 g
Typefoot mounting
£ 26.68 excl. VAT
/ Each
£ 32.02 incl. VAT
  • Delivery usually within ( 2 ) days