References
Festo:EAMF-A-38A-70A
Rubix:390A9555
Manufacturer :558018
EAN:4052568096632

Documents
Product details : FESTO 558018 MOTOR FLANGE
Motor flange EAMF-A-38A-70A Size=38, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-38A-70A Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Ambient temperature=-10 - 60 °C, Interface code Motor In=70A
Technical specifications
Attributes
| Logistic Weight | 146,46 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 78.66 excl. VAT
/ Each
£ 94.39 incl. VAT
- Delivery usually within ( 6 ) days