References
Festo:EAMM-U-50-D32-40P-78-S1
Rubix:391A0297
Manufacturer :2154009
EAN:4052568252281

Documents
Product details : FESTO 2154009 PARALLEL KIT
Parallel kit EAMM-U-50-D32-40P-78-S1 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-50-D32-40P-78-S1 2154009
Technical specifications
Attributes
| Logistic Weight | 729 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 512.71 excl. VAT
/ Each
£ 615.25 incl. VAT
- Delivery usually within ( 6 ) days