FESTO 537786 MOUNTING BRACKET SOEZ-HW-Q50
SOEZ Mounting Bracket
See technical informationSee documentsReferences
Festo:SOEZ-HW-Q50
Rubix:129A8002
Manufacturer :537786
EAN:4052568049461

Documents
Product details : FESTO 537786 MOUNTING BRACKET SOEZ-HW-Q50
Mounting bracket SOEZ-HW-Q50 For optoelectronic sensors in block design (series Q50) Materials note=Free of copper and PTFE, Ambient temperature=-20 - 80 °C, Size=50x50x17 mm, Mounting type=with through hole, Product weight=33 g
Technical specifications
Attributes
| Logistic Weight | 33,79 g |
|---|---|
| Type | mounting bracket |
Show UNSPSC/ECL@SS
£ 14.75 excl. VAT
/ Each
£ 17.70 incl. VAT
- Delivery usually within ( 2 ) days