References
Festo:EAMH-110-16-C34-P
Rubix:390A9626
Manufacturer :1354105
EAN:4052568230869

Documents
Product details : FESTO 1354105 CLAMPING SLEEVE
Clamping sleeve EAMH-110-16-C34-P Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-110-16-C34-P Baugröße=110, Einbaulage=beliebig, Max. Drehzahl=5000 1/min, Lagertemperatur=-25 - 60 °C, Relative Luftfeuchtigkeit=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 236,66 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 96.68 excl. VAT
/ Each
£ 116.02 incl. VAT
- Delivery usually within ( 6 ) days