References
Festo:EAMF-A-80A-140A
Rubix:390A9601
Manufacturer :1190796
EAN:4052568228361

Documents
Product details : FESTO 1190796 MOTOR FLANGE
Motor flange EAMF-A-80A-140A Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Motor flange EAMF-A-80A-140A Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Ambient temperature=-10 - 60 °C, Product weight=1147 g
Technical specifications
Attributes
| Logistic Weight | 1116,7 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 119.72 excl. VAT
/ Each
£ 143.66 incl. VAT
- Delivery usually within ( 6 ) days