FESTO 1354109 CLAMPING SLEEVE

EAMH clamping sleeve

See technical informationSee documents

References

Festo:EAMH-145-24-C34-P
Rubix:390A9642
Manufacturer :1354109
EAN:4052568230906
EAMH-145-24-C34-P Clamping sleeve

Technical specifications

Typeclamping sleeve eamh
See all Specifications

Documents

Product details : FESTO 1354109 CLAMPING SLEEVE


Clamping sleeve EAMH-145-24-C34-P Size=145, Assembly Position=Any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-145-24-C34-P Baugröße=145, Einbaulage=beliebig, Max. Drehzahl=4000 1/min, Lagertemperatur=-25 - 60 °C, Relative Luftfeuchtigkeit=0 - 95 %

Technical specifications


Attributes
Logistic Weight218 g
Typeclamping sleeve eamh
£ 118.88 excl. VAT
/ Each
£ 142.66 incl. VAT
  • Delivery usually within ( 6 ) days