References
Festo:FLSM-25-L
Rubix:123A0631
Manufacturer :164231
EAN:4052568137007

Documents
Product details : FESTO 164231 FREE WHEEL UNIT FLSM-25-L
Freewheel unit FLSM-25-L for semi-rotary drive DSM. Size=25, Direction of rotation=anti-clockwise rotation, Assembly Position=Any, Ambient temperature=-10 - 60 °C, Theoretical torque at 6 bar=4,98 Nm
Technical specifications
Attributes
| Logistic Weight | 942 g |
|---|---|
| Type | free wheel unit |
Show UNSPSC/ECL@SS
£ 401.01 excl. VAT
/ Each
£ 481.21 incl. VAT
- Delivery usually within ( 6 ) days