References
Festo:EAMH-50-5-C13.6-P
Rubix:390A9646
Manufacturer :1354092
EAN:4052568105457

Documents
Product details : FESTO 1354092 CLAMPING SLEEVE
Clamping sleeve EAMH-50-5-C13.6-P Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Clamping sleeve EAMH-50-5-C13.6-P Size=50, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 19,18 g |
|---|---|
| Type | clamping sleeve eamh |
Show UNSPSC/ECL@SS
£ 60.22 excl. VAT
/ Each
£ 72.26 incl. VAT
- Delivery usually within ( 6 ) days