References
Festo:HNA-16
Rubix:117A9825
Manufacturer :537238
EAN:4052568049188

Documents
Product details : FESTO 537238 FOOT MOUNTING HNA-16
Foot Mounting HNA-100 For ADN and AEN compact cylinders Size=100, Based on the standard=ISO 21287, Corrosion resistance classification CRC=2, Product weight=814 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x15x15 mm |
|---|---|
| Logistic Weight | 39,7 g |
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 6.19 excl. VAT
/ Each
£ 7.43 incl. VAT
- Delivery usually within ( 2 ) days