References
Festo:DASI-Q11-35/40-A-SL
Rubix:390A6274
Manufacturer :1548155
EAN:4052568107802

Documents
Product details : FESTO 1548155 SWITCH LUG
Switch lug DASI-Q11-35/40-A-SL Size=(* 35, * 40), Design=for T-slot, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=8 g
Switching flag DASI-Q11-35/40-A-SL Size=(* 35, * 40), Design=for T-slot, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=8 g
Technical specifications
Attributes
| Logistic Weight | 9 g |
|---|---|
| Type | switching flag for handling modules hsp, hsw |
Show UNSPSC/ECL@SS
£ 48.99 excl. VAT
/ Each
£ 58.79 incl. VAT
- Delivery usually within ( 6 ) days