References
SMC:I-G03SUS
Rubix:393A8959
Manufacturer :I-G03SUS
EAN:3618036086782

Documents
Product details : SMC I-G03SUS SINGLE KNUCKLE JOINT
SMC's CG5-S series is a stainless steel cylinder, perfect for use in wash down applications such as food processing machinery requiring intense cleaning. The use of non-toxic additives allows confident use in equipment for foods, beverages and medical products, etc. The CG5-S can be disassembled, allowing replacement of seals, which promotes an extended service life. SMC provides plugs for unused mounting threads to prevent residue build-up in the threads. The use of stainless steel (SUS304) on external metal parts provides improved corrosion resistance in environments with exposure to water.
Rear rod tenon
Strengths
Applicable series: CG5
Applicable bore sizes (mm): 20 to 100.
Technical specifications
Attributes
| Logistic Weight | 68 g |
|---|---|
| Type | rod clevis tenon steel female m10x1,25 |
Show UNSPSC/ECL@SS
£ 14.31 excl. VAT
/ Each
£ 17.17 incl. VAT
- Usually arrives within 14 working days