References
Festo:EAMM-A-D19-28A
Rubix:390A9721
Manufacturer :1081659
EAN:4052568226657

Documents
Product details : FESTO 1081659 AXIAL KIT
Axial kit EAMM-A-D19-28A Size=35, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-D19-28A suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 106,9 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 112.27 excl. VAT
/ Each
£ 134.72 incl. VAT
- Delivery usually within ( 6 ) days