References
Festo:EAMM-A-D32-40P-S1
Rubix:390A9733
Manufacturer :2207372
EAN:4052568252922

Documents
Product details : FESTO 2207372 AXIAL KIT
Axial kit EAMM-A-D32-40P-S1 Size=32, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP65
Axial kit EAMM-A-D32-40P-S1 suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Ingress protection=IP65, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 205 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 227.25 excl. VAT
/ Each
£ 272.70 incl. VAT
- Delivery usually within ( 6 ) days