References
Festo:EAMM-U-60-D40-55A-91-S1
Rubix:391A0324
Manufacturer :1210458
EAN:4052568228699

Documents
Product details : FESTO 1210458 PARALLEL KIT
Parallel kit EAMM-U-60-D40-55A-91-S1 Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel set EAMM-U-60-D40-55A-91-S1 1210458
Technical specifications
Attributes
| Logistic Weight | 1208 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 672.36 excl. VAT
/ Each
£ 806.83 incl. VAT
- Delivery usually within ( 6 ) days