References
SMC:JS16-5-080
Rubix:2605924
Manufacturer :00058782
Documents
Product details : SMC JS16-5-080 FLOATING JOINT
Floating joint series JS is made of stainless steel and used to increase corrosion resistance. JS uses a dust cover made of fluoro rubber or silicon rubber and is shaped to prevent residual liquid, therefore sealing is improved. Overall length as well as maximum tension and compression are the same as standard series JA.
•Floating joint: stainless steel type
•Applicable bore size: 10, 16, 20, 25, 32, 40, 50, 63 mm
•Applicable dust cover in fluoro rubber or silicon rubber
Applicable Bore Size: 16 (10/16 mm)
Nominal Thread: 5-080 (M5 x 0.8)
Material: Fluoro Rubber
•Applicable bore size: 10, 16, 20, 25, 32, 40, 50, 63 mm
•Applicable dust cover in fluoro rubber or silicon rubber
Applicable Bore Size: 16 (10/16 mm)
Nominal Thread: 5-080 (M5 x 0.8)
Material: Fluoro Rubber
Technical specifications
Attributes
| Type | seal |
|---|
Show UNSPSC/ECL@SS
£ 63.00 excl. VAT
/ Each
£ 75.60 incl. VAT
- Delivery usually within ( 4 ) days
