References
Festo:EAMM-A-K38-60G
Rubix:390A9833
Manufacturer :557980
EAN:4052568204235

Documents
Product details : FESTO 557980 AXIAL KIT
Axial kit EAMM-A-K38-60G Size=70, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-K38-60G suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 315,25 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 229.08 excl. VAT
/ Each
£ 274.90 incl. VAT
- Delivery usually within ( 6 ) days