References
Festo:EAMM-U-110-S95-100A-207
Rubix:391A0255
Manufacturer :1220656
EAN:4052568228934

Documents
Product details : FESTO 1220656 PARALLEL KIT
Parallel kit EAMM-U-110-S95-100A-207 Size=110, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-110-S95-100A-207 suitable for electric drives. Size=110, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 7025 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 722.40 excl. VAT
/ Each
£ 866.88 incl. VAT
- Delivery usually within ( 6 ) days