References
Festo:EAMM-A-K48-60G
Rubix:390A9837
Manufacturer :557986
EAN:4052568204297

Documents
Product details : FESTO 557986 AXIAL KIT
Axial kit EAMM-A-K48-60G Size=80, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-K48-60G suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Degree of protection=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 346 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 199.67 excl. VAT
/ Each
£ 239.60 incl. VAT
- Delivery usually within ( 6 ) days