References
Festo:EAMM-A-P8-38A-57A
Rubix:391A0089
Manufacturer :562651
EAN:4052568209261

Documents
Product details : FESTO 562651 AXIAL KIT
Axial kit EAMM-A-P8-38A-57A Size=33/46, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-P8-38A-57A suitable for electric drives. Installation position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection rating=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 176,5 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 120.78 excl. VAT
/ Each
£ 144.94 incl. VAT
- Delivery usually within ( 6 ) days