Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Pneumatic cylinders and actuators - Accessory
FESTO 552904 SWIVEL MOUNTING CRSBN-20/25
FESTO 552904 SWIVEL MOUNTING CRSBN-20/25
CRSBN swivel mount
References
festo:
CRSBN-20/25
rubix:
118A0982
manufacturer :
552904
ean:
4052568095604
Technical specifications
Type
Swivel mounting
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 552904 SWIVEL MOUNTING CRSBN-20/25
Swivel Mounting CRSBN-20/25 Suitable for a CRDSNU round cylinder, Mounting on bearing or end cap permissible. Size=20/25, Assembly Position=Any, Corrosion resistance classification CRC=4, Ambient temperature=-10 - 90 °C, Product weight=230 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
80
x
60
x
60
mm
Logistic Weight
220
g
Type
Swivel mounting
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
59.55
excl. VAT
/
Each
£
71.46
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 543148 AXIAL KIT
FESTO 197323 CLEVIS FOOT CRLMC-63
FESTO 1212476 COVERING
FESTO 537240 FOOT MOUNTING HNA-25
FESTO 150002 MOUNTING KIT SMBT-1
FESTO 2095362 FEED SEPARATOR
FESTO 157323 SWIVEL FLANGE SUA-40
SMC MXQ-CS8 STROKE ADJUSTER
FESTO 2185436 ADAPTER KIT
FESTO 1797021 SWITCH LUG
SMC D-M9PJL AUTO SWITCH
FESTO 1979912 ADAPTER KIT
SMC CG5BN20SV-300 ROD CYLINDER
NORGREN M/P40880 LIGHT EMITTING GASKET FORM A
FESTO 2737247 ADAPTER KIT