References
Festo:EAMM-A-R38-60P
Rubix:391A0104
Manufacturer :2224996
EAN:4052568253028

Documents
Product details : FESTO 2224996 AXIAL KIT
Axial kit EAMM-A-R38-60P Size=45, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial kit EAMM-A-R38-60P suitable for electric drives. Mounting position=any, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %, Protection class=IP40, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 406 g |
|---|---|
| Type | axial kit eamm |
Show UNSPSC/ECL@SS
£ 241.44 excl. VAT
/ Each
£ 289.73 incl. VAT
- Delivery usually within ( 2 ) days