FESTO 537250 FOOT MOUNTING HNA-100


HNA foot mounting

References
festo:HNA-100
rubix:117A0665
manufacturer :537250
ean:4052568088057
HNA-100 Foot mounting
brand logo
Technical specifications
TypeFoot mounting
See all Specifications

Product details : FESTO 537250 FOOT MOUNTING HNA-100


Foot Mounting HNA-100 For ADN and AEN compact cylinders Size=100, Based on the standard=ISO 21287, Corrosion resistance classification CRC=2, Product weight=814 g, Materials note=(* Free of copper and PTFE, * Conforms to RoHS)

Technical specifications


Attributes
Logistic Weight792,6Ā g
TypeFoot mounting
Show UNSPSC/ECL@SS
Ā£ 33.69 excl. VAT
/ Each
Ā£ 40.43 incl. VAT
  • Delivery usually within ( 2 ) days