References
Festo:EAPR-S1-S-15-75
Rubix:391A0522
Manufacturer :562613
EAN:4052568099305

Documents
Product details : FESTO 562613 SENSOR RAIL
Sensor rail EAPR-S1-S-15-75 suitable for EGSK electrical slide. Size=15, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=14 g
Sensor strip EAPR-S1-S-15-75 suitable for electric carriage EGSK. Size=15, installation position=any, corrosion resistance class KBK=2, ambient temperature=-10 - 60 °C, product weight=14 g
Technical specifications
Attributes
| Logistic Weight | 42,7 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 34.92 excl. VAT
/ Each
£ 41.90 incl. VAT
- Delivery usually within ( 14 ) days