References
Festo:CRLMC-40
Rubix:117A0439
Manufacturer :197321
EAN:4052568082260

Documents
Product details : FESTO 197321 CLEVIS FOOT CRLMC-40
Clevis foot Mounting CRLMC-40 For type CRHD Size=40, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Assembly Position=Any, Corrosion resistance classification CRC=4, Ambient temperature=-40 - 80 °C
Technical specifications
Attributes
| Logistic Weight | 139,49 g |
|---|---|
| Type | clevis foot mounting |
Show UNSPSC/ECL@SS
£ 67.06 excl. VAT
/ Each
£ 80.47 incl. VAT
- Delivery usually within ( 2 ) days