References
Festo:SGA-M10X1,25
Rubix:123A3179
Manufacturer :32954
EAN:4052568004033

Documents
Product details : FESTO 32954 ROD CLEVIS SGA-M10X1,25
Rod clevis SGA-M10X1,25 With male thread, for swivelling cylinder Mounting. Size=M10x1,25, Radial deviation +/-=5 mm, Angle compensation +/-=120 deg, Assembly Position=Any, Conforms to standard=(* DIN 71752, * ISO 8140)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x30x40 mm |
|---|---|
| Logistic Weight | 124 g |
| Type | rod clevis |
| Connection 1 | m10 |
Show UNSPSC/ECL@SS
£ 74.75 excl. VAT
/ Each
£ 89.70 incl. VAT
- Delivery usually within ( 2 ) days