References
Festo:DHAA-G-Q11-50-B8-80
Rubix:390A7463
Manufacturer :2424527
EAN:4052568254056
Documents
Product details : FESTO 2424527 ADAPTER KIT
adapter kit DHAA-G-Q11-50-B8-80 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-50-B8-80 Mounting position=any, Corrosion resistance class KBK=2, Fastening type=(* with through-hole and screw, * with centering sleeve), Material note=RoHS compliant, Material information adapter plate=(* aluminium, * anodized)
Technical specifications
Attributes
| Type | adapter kit for gripper |
|---|
Show UNSPSC/ECL@SS
£ 140.62 excl. VAT
/ Each
£ 168.74 incl. VAT
- Delivery date on request
Contact a branch
