References
Festo:EAMM-U-145-D100-140A-188-S1
Rubix:391A0262
Manufacturer :1433852
EAN:4052568232658

Documents
Product details : FESTO 1433852 PARALLEL KIT
Parallel kit EAMM-U-145-D100-140A-188-S1 Size=145, Assembly Position=Any, Max. speed=4000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit
Technical specifications
Attributes
| Logistic Weight | 1325 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 1,011.92 excl. VAT
/ Each
£ 1,214.30 incl. VAT
- Delivery usually within ( 6 ) days