References
Festo:EHAM-H1-25-L2-80
Rubix:391A0828
Manufacturer :1132402
EAN:4052568226992

Documents
Product details : FESTO 1132402 ADAPTER PLATE KIT
Adapter plate kit EHAM-H1-25-L2-80 Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=292 g
Adapter plate kit EHAM-H1-25-L2-80 Size=25, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=292 g
Technical specifications
Attributes
| Logistic Weight | 287,5 g |
|---|---|
| Type | adapter plate kit for eham cross-connection kits |
Show UNSPSC/ECL@SS
£ 140.69 excl. VAT
/ Each
£ 168.83 incl. VAT
- Delivery usually within ( 2 ) days