References
Festo:SNCS-32
Rubix:118A3233
Manufacturer :174397
EAN:4052568014063

Documents
Product details : FESTO 174397 SWIVEL FLANGE SNCS-32
Swivel flange SNCS-32 Size=32, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C, Product weight=86 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x70x40 mm |
|---|---|
| Logistic Weight | 85 g |
| Type | swivel flange |
| Connection 1 | 32 mm |
Show UNSPSC/ECL@SS
£ 49.21 excl. VAT
/ Each
£ 59.05 incl. VAT
- In stock: Next day delivery