References
Festo:EAMM-U-50-S38-40A-78
Rubix:391A0303
Manufacturer :1217708
EAN:4052568228859

Documents
Product details : FESTO 1217708 PARALLEL KIT
Parallel kit EAMM-U-50-S38-40A-78 Size=50, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-50-S38-40A-78 suitable for electric drives. Size=50, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 755,4 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 314.90 excl. VAT
/ Each
£ 377.88 incl. VAT
- Delivery usually within ( 6 ) days