References
Festo:EAMM-U-60-D40-40G-91-S1
Rubix:391A0321
Manufacturer :1435968
EAN:4052568232740

Documents
Product details : FESTO 1435968 PARALLEL KIT
Parallel kit EAMM-U-60-D40-40G-91-S1 Size=60, Assembly Position=Any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel kit EAMM-U-60-D40-40G-91-S1 suitable for electric drives. Frame size=60, Mounting position=any, Max. speed=6000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 1245,16 g |
|---|---|
| Type | parallel kit eamm |
Show UNSPSC/ECL@SS
£ 698.76 excl. VAT
/ Each
£ 838.51 incl. VAT
- Delivery usually within ( 6 ) days