FESTO 1731165 ADAPTER KIT

DHAA adapter kit

See technical informationSee documents
References
Festo:DHAA-G-Q11-25-B4-50
Rubix:390A7380
Manufacturer :1731165
EAN:4052568246310
DHAA-G-Q11-25-B4-50 Adapter kit
Technical specifications
Typeadapter kit for grippers
Documents

Product details : FESTO 1731165 ADAPTER KIT


Adapter kit DHAA-G-Q11-25-B4-50 Assembly Position=Any, Corrosion resistance classification CRC=2, Mounting type=(* With through-hole and screw, * with centring sleeve), Materials note=Conforms to RoHS, Material information, adapter plate=(* Aluminium, * Anodised)
Adapter kit DHAA-G-Q11-25-B4-50 Einbaulage=any, Korrosionsbeständigkeitsklasse KBK=2, Befestigungsart=(* with through hole and screw, * with centering sleeve), Werkstoffhinweis=RoHS compliant, Werkstoffinformation Adapterplatte=(* aluminum, * anodized)

Technical specifications


Attributes
Typeadapter kit for grippers
Show UNSPSC/ECL@SS
£ 116.02 excl. VAT
/ Each
£ 139.22 incl. VAT
  • Delivery usually within ( 10 ) days