References
Festo:EAMM-U-86-D60-60H-102
Rubix:391A0417
Manufacturer :1586276
EAN:4052568242947

Documents
Product details : FESTO 1586276 PARALLEL KIT
Parallel kit EAMM-U-86-D60-60H-102 Size=86, Assembly Position=Any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %
Parallel assembly kit EAMM-U-86-D60-60H-102 suitable for electric drives. Size=86, Mounting position=any, Max. speed=5000 1/min, Storage temperature=-25 - 60 °C, Relative humidity=0 - 95 %
Technical specifications
Attributes
| Logistic Weight | 2616,4 g |
|---|---|
| Type | parallel assembly kit eamm |
Show UNSPSC/ECL@SS
£ 514.70 excl. VAT
/ Each
£ 617.64 incl. VAT
- Delivery usually within ( 2 ) days