References
Festo:FWSR-25
Rubix:118A4628
Manufacturer :13240
EAN:4052568065973

Documents
Product details : FESTO 13240 PUSH-ON FLANGE FWSR-25
Push-on flange FWSR-25 For axis of rotary or linear drives. Size=25, Assembly Position=Any, Corrosion resistance classification CRC=2, Materials note=Free of copper and PTFE, Materials information, housing=Wrought Aluminium alloy
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x55x55 mm |
|---|---|
| Logistic Weight | 69 g |
| Type | push-on flange |
Show UNSPSC/ECL@SS
£ 54.22 excl. VAT
/ Each
£ 65.06 incl. VAT
- Delivery usually within ( 16 ) days