References
Festo:SNGB-160
Rubix:120A6592
Manufacturer :34547
EAN:4052568010010

Documents
Product details : FESTO 34547 SWIVEL FLANGE SNGB-160
Swivel flange SNGB-160 Suitable clevis foot LN, LSN. Size=160, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 90 °C, Product weight=3100 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 198x85x193 mm |
|---|---|
| Logistic Weight | 3342 g |
| Type | swivel flange |
Show UNSPSC/ECL@SS
£ 162.20 excl. VAT
/ Each
£ 194.64 incl. VAT
- Delivery usually within ( 11 ) days