References
Festo:EAPR-S1-S-26-200
Rubix:391A0528
Manufacturer :562621
EAN:4052568099381

Documents
Product details : FESTO 562621 SENSOR RAIL
Sensor rail EAPR-S1-S-26-200 Size=26, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=37 g
Sensor strip EAPR-S1-S-26-200 Size=26, Installation position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=37 g
Technical specifications
Attributes
| Logistic Weight | 101,76 g |
|---|---|
| Type | eapr sensor strip |
Show UNSPSC/ECL@SS
£ 42.87 excl. VAT
/ Each
£ 51.44 incl. VAT
- Delivery usually within ( 2 ) days