References
Festo:DASI-B13-40-S8
Rubix:390A6252
Manufacturer :1435232
EAN:4052568232696

Documents
Product details : FESTO 1435232 SENSOR BRACKET
Sensor bracket DASI-B13-40-S8 Size=40, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=5 - 60 °C, Tightening torque=1,2 Nm
Sensor bracket DASI-B13-40-S8 1435232
Technical specifications
Attributes
| Logistic Weight | 36,1 g |
|---|---|
| Type | adapter kit |
Show UNSPSC/ECL@SS
£ 119.52 excl. VAT
/ Each
£ 143.42 incl. VAT
- Delivery usually within ( 6 ) days