References
Festo:EAPR-S1-S-33-600/630-S
Rubix:391A0535
Manufacturer :562627
EAN:4052568099442

Documents
Product details : FESTO 562627 SENSOR RAIL
Sensor rail EAPR-S1-S-33-600/630-S Size=33, Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=144 g
Sensor strip EAPR-S1-S-33-600/630-S Size=33, Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=144 g
Technical specifications
Attributes
| Logistic Weight | 179,5 g |
|---|---|
| Type | sensor strip eapr |
Show UNSPSC/ECL@SS
£ 68.30 excl. VAT
/ Each
£ 81.96 incl. VAT
- Delivery usually within ( 2 ) days