References
Festo:FNG-200
Rubix:118A2870
Manufacturer :34479
EAN:4052568115227

Documents
Product details : FESTO 34479 FLANGE MOUNTING FNG-200
Flange Mounting FNG-200 For cylinders DNG, DNGU. Size=200, Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=1, Ambient temperature=-40 - 150 °C, Product weight=5321 g
Technical specifications
Attributes
| Logistic Weight | 4810 g |
|---|---|
| Type | flange mounting |
Show UNSPSC/ECL@SS
£ 176.46 excl. VAT
/ Each
£ 211.75 incl. VAT
- Delivery usually within ( 2 ) days