References
Festo:EAMM-A-D32-42A
Rubix:390A9736
Manufacturer :543148
EAN:4052568181338

Documents
Product details : FESTO 543148 AXIAL KIT
Axial kit EAMM-A-D32-42A Size=32, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Protection class=IP40
Axial set EAMM-A-D32-42A 543148
Technical specifications
Attributes
| Logistic Weight | 218,5 g |
|---|---|
| Type | axial assembly eamm |
Show UNSPSC/ECL@SS
£ 147.26 excl. VAT
/ Each
£ 176.71 incl. VAT
- Delivery usually within ( 2 ) days