References
Festo:EAPS-R1-20-SH
Rubix:391A0545
Manufacturer :558399
EAN:4052568096908

Documents
Product details : FESTO 558399 SENSOR BRACKET
Sensor bracket EAPS-R1-20-SH Suitable for electrical ERMB rotary Module. Size=(* 20, * 25), Assembly Position=Any, Corrosion resistance classification CRC=2, Ambient temperature=-10 - 60 °C, Product weight=24 g
Sensor holder EAPS-R1-20-SH compatible with electric rotary module ERMB. Size=(* 20, * 25), Mounting position=any, Corrosion resistance class KBK=2, Ambient temperature=-10 - 60 °C, Product weight=24 g
Technical specifications
Attributes
| Logistic Weight | 24,2 g |
|---|---|
| Type | sensor holder eaps |
Show UNSPSC/ECL@SS
£ 50.02 excl. VAT
/ Each
£ 60.02 incl. VAT
- Delivery usually within ( 14 ) days