References
Festo:HNC-100
Rubix:117A8867
Manufacturer :174374
EAN:4052568074821

Documents
Product details : FESTO 174374 FOOT MOUNTING HNC-100
Foot Mounting HNC-100 Size=100, Based on the standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Conforms to standard=ISO 15552 (previously also VDMA 24652, ISO 6431, NF E49 003.1, UNI 10290), Corrosion resistance classification CRC=2, Ambient temperature=-40 - 150 °C
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 131x52x86 mm |
|---|---|
| Logistic Weight | 993,5 g |
| Type | foot mounting |
Show UNSPSC/ECL@SS
£ 35.02 excl. VAT
/ Each
£ 42.02 incl. VAT
- Delivery usually within ( 2 ) days