References
Festo:EAMF-A-64A/B-60G/H
Rubix:390A9593
Manufacturer :550987
EAN:4052568193256

Documents
Product details : FESTO 550987 MOTOR FLANGE
Motor flange EAMF-A-64A/B-60G/H Size=64, Assembly Position=Any, Storage temperature=-25 - 60 °C, Relative Air humidity=0 - 95 %, Ambient temperature=-10 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 231,69 g |
|---|---|
| Type | motor flange eamf, mtr-fl |
Show UNSPSC/ECL@SS
£ 136.38 excl. VAT
/ Each
£ 163.66 incl. VAT
- Delivery usually within ( 6 ) days