MCG CXN163P110C CONNEXS 16A 2P+E 110V COUPLER (L)135 MM X (DIA)51 MM X
Connexs
See technical informationSee documentsReferences
MCG Industrial:CXN163P110C
Rubix:234A6076


Technical specifications
| Type | mcg cxn163p110c connexs 16a 2p+e 110v coupler (l)135 mm x (dia)51 mm x |
|---|
Documents
Product details : MCG CXN163P110C CONNEXS 16A 2P+E 110V COUPLER (L)135 MM X (DIA)51 MM X
Connexs 16A 2P+E 110V Coupler (L)135 mm x (Dia)51 mm x (H)77 mm
Technical specifications
Attributes
| Type | mcg cxn163p110c connexs 16a 2p+e 110v coupler (l)135 mm x (dia)51 mm x |
|---|---|
| Material | thermoplastic |
Show UNSPSC/ECL@SS
£ 6.45 excl. VAT
/ Each
£ 7.74 incl. VAT
- Delivery usually within ( 3 ) days